Shop All Turntables
Vestil
Manual Carousel, 4000 lb. Capacity, 48"
Mfr # CA-48-4
Zoro # G1740687
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Manual Carousel,4000 lb. Capacity,48"
Product Information
- Brand Vestil
- MFR # CA-48-4
- Zoro # G1740687
- UPC # 691215009997
- Country of Origin China
- Category Turntables
Details
Item | Manual Carousel,4000 lb. Capacity,48" |
Product Type | Manual Carousel,4000 lb. Capacity,48" |
Description
Manual Carousel,4000 lb. Capacity,48 In., Product Type Manual Carousel,4000 lb. Capacity,48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Double Stud Fitting w/ O-Ring (1519-DSR-RR)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- US CARGO CONTROL 1/2" x 4' Pewag Security Chain Kit w/Viro Lock (SC1204-LK-PW)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-8-4)
- VESTIL Turret Bearing, 19" (PTB-19)
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- Vestil Lifting Tables