Shop All Liquid Level Gauges
Vestil
Level Gauge, Drum, 55 gal. Horizontal
Mfr # DGLI-4
Zoro # G9416504
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drum
- Drum Capacity 55 gal
- Connection Size 2 in NPT
- Indicating Length 38 in
- Height 23 1/2 in
Product Information
- Brand Vestil
- MFR # DGLI-4
- Zoro # G9416504
- UPC # 691215013178
- Country of Origin Taiwan, Province of China
- Category Liquid Level Gauges
Dimensions
Connection Size | 2 in NPT |
Indicating Length | 38 in |
Height | 23 1/2 in |
Float Dia. | 1 3/4 in |
Manufacturers Warranty Length | 15 day |
Width | 1 3/4 in |
Extension Length | 18 3/8 in |
Float Diameter | 1 3/4 in |
Manufacturer Warranty Length | 30 day Limited |
Pipe Size | 2 in |
For Container Depth | 18 3/8 in |
Description
Level Gauge, Extension Length 18 3/8 in, Float Material Glass, For Container Capacity 55 gal, For Container Depth 18 3/8 in, For Container Type Drums, For Liquid Type Chemicals, Oils, Solvents, Graduation Marks Empty, Includes Not Applicable, Increment of Variation Not Applicable, Pipe Size 2 in, Features Allows Personnel to Read the Level of Contents in a Drum, Gauge Accepts a Faucet for Easy Pouring, Float Diameter 1 3/4 in, Float Rod Material Galvanized Steel, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 3-Piece Garage Storage Combo Set with Workbench and Cabinets (3PWB2WC)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- TRITON PRODUCTS 8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (72818)
- AZAR DISPLAYS 20"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556013)
- HUSKY Sentry Tank Alarm with Siren (007671)
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- Vestil Liquid Level Gauges