Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets
Mfr # APTS-3660-F
Zoro # G3444275
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 61 in
- Depth 26 in
- Height 40 in
Product Information
- Brand Vestil
- MFR # APTS-3660-F
- Zoro # G3444275
- UPC # 691215107655
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 61 in |
Depth | 26 in |
Height | 40 in |
Nominal Outside Depth | 26 in |
Nominal Outside Height | 40 in |
Nominal Outside Width | 61 in |
Padlock Shackle Max. Dia. | 7/16 in |
Overall Width | 61 1/4 in |
Overall Height | 40 1/8 in |
Overall Depth | 25 7/8 in |
Overall Height with Lid Open | 94 1/8 in |
Maximum Padlock Shackle Diameter | 7/16 in |
Description
The Vestil APTS-3660-F Jobsite Box is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The aluminum box has a 25 cu ft storage capacity, which means there is ample space in this tool box for all your tools. It has an overall height, width and depth of 40 1/8 in., 60 in. and 24 in. respectively. The Vestil Portable Tool Box is the perfect companion for your next project.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Mayhew Tools MAY-67003 Brass Drift Punch Set - 5 Piece (MAY-67003)
- DEWALT 1/2" x 18" Drill Bit Premium Percussion (DW5237)
- DEWALT 20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries (DCF888P2BT)
- SUPERIOR TILE CUTTER AND TOOLS Tile Wedge, Bag of 500 (ST340)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H (499N09)
- KNAACK Model 2472 JOBMASTER Jobsite Chest, Tan, 72" W x 24" D x 28-1/4" H (2472)
- DURHAM MFG Welder's Box, Gray, 3.3 cu ft, 30-1/2" W x 16-5/8" D x 12-3/16" H (JSCWB-163012-94T-D719)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 28 cu ft, 48" W x 30" D x 33-3/8" H (133723)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 12 cu ft, 42" W x 20" D x 23-11/16" H (133722)
- Vestil Jobsite Boxes