Shop All Mobile Lift Tables
Vestil
Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L
Mfr # CART-1000-LD
Zoro # G5425966
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
Product Information
- Brand Vestil
- MFR # CART-1000-LD
- Zoro # G5425966
- UPC # 691215010207
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 1000 lb. |
Item | Hydraulic Single Scissor Cart,1K,63x31.5 |
Description
Hydraulic Single Scissor Cart,1K,63x31.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 48x48 (PDFS4848-6PH2FL)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- JR PRODUCTS JR Products GSNI-5300-10 Gas Spring - 20" EXT, 10 lbs. (GSNI-5300-10)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- VESTIL Single Hydraulic Scissor Cart, 1000 lb. Cap, 19-3/4"W, 32"L (CART-1000-TS)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Alum Elevating Cart, 220 lb., 15.75x27 (CART-200-ALUM)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- Vestil Mobile Lift Tables