Shop All Stationary Lift Tables
Zoro Select
Hydraulic Lift Table, Load Cap. 200 lb.
Mfr # HT-02-1616A
Zoro # G3242906
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Zoro Select
- MFR # HT-02-1616A
- Zoro # G3242906
- UPC # 691215024136
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 49 in |
Lifting Height Min. | 31 in |
Platform Length | 16 in |
Caster Wheel Dia. | 4 in |
Platform Width | 16 in |
Overall Length | 19 1/2 in |
Overall Width | 16 in |
Overall Height | 31 in |
Platform LxW | 16 in x 16 in |
Wheel Diameter | 4 in |
Maximum Lifting Height | 49 in |
Handle Height | 31 in |
Overall LxWxH | 19 1/2 in x 16 in x 31 in |
Minimum Lifting Height | 31 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 200 lb, Platform Material Stainless Steel, Platform Length 16 in, Platform Width 16 in, Overall Length 19 1/2 in, Overall Width 16 in, Overall Height 31 in, Minimum Lifting Height 31 in, Maximum Lifting Height 49 in, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 16 in x 16 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Misc, Serco Wl Main Spring Oal 25" Wire (333-054)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 90 lb (PSQ20112ZN-3R)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EET2-902-10)
- DAYTON Cable, 3/16 in., 50 ft., 7 x 19, Steel (33RH52)
- ZORO SELECT 36" x 54" Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-3036A)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 1000 lb. (HT-10-2036A)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Zoro Select Stationary Lift Tables