Shop All Stationary Lift Tables
Vestil
High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36"
Mfr # MT-2436-HP
Zoro # G1748892
product price: $1,285.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,285.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 36"
- Overall Width 24"
- Overall Height 46-1/4"
Product Information
- Brand Vestil
- MFR # MT-2436-HP
- Zoro # G1748892
- UPC # 691215028646
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 36" |
Overall Width | 24" |
Overall Height | 46-1/4" |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
High Profile Mech Post Table,24 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL DC Powered Die Table, Load Cap. 2000 lb. (DIE-2430-DC-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- CABINETIZER Cabinet Lift Extension, 8 ft. (68-06)
- Vestil Stationary Lift Tables