Shop All Pallets
Vestil
High Density Polyethylene (HDPE) Pallet, 39.125 in L, 46.875 in W, 6 H
Mfr # PLPB-4840
Zoro # G5043711
original price:
$283.99
20% off
Item requires special delivery charges. A $94.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Length 39.125 in
- Width 46.875 in
- Height 6
- Color Black
- Material High Density Polyethylene (HDPE)
Product Information
Dimensions
Length | 39.125 in |
Width | 46.875 in |
Height | 6 |
Details
Item | Pallet |
Color | Black |
Material | High Density Polyethylene (HDPE) |
Load Capacity | 8800 lbs |
Fork Entry | 4-Way Entry |
Description
Black Plastic Pallet,8800 lb.,48 x 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- CTA MANUFACTURING Oil Drain Plug Wrench, BMW/Benz (8762)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- PRIME-LINE Bumper, Universal Fit, Wardrobe Door, Edge Mount 2 Pack (D 1702)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- ZORO SELECT High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 6 5/8 in H (45X48-BR MI CISF LP BLK)
- Vestil Pallets