Shop All Mobile Workbenches & Workstations
Vestil
HEAVY DUTY WORK BENCH
Mfr # WBT-S-HD-BS-3072
Zoro # G101793341
product price: $698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # WBT-S-HD-BS-3072
- Zoro # G101793341
- UPC # 691215321044
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
A heavy duty workbench is perfect for the manufacturing facility or in the personal workshop. A robust steel construction with a hefty 8000 lbs. capacity allows the user to work on a variety of items that are both big and small. The total platform height allows the user to work with the correct ergonomic posture which diminishes workplace slouching. The bottom shelf with a raised back can be utilized as simple convenient storage of items that can be easily gathered as needed. A blue painted finish diminishes abrasions while maintaining a smooth finish for an effortlessly cleanable work surface. The straight tabletop edge allows the workbench to be maneuvered against walls and other platforms evenly without wasted, unused space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478ME)
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT (H-2-36-12)
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black (PBIN-19)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 300 lbs (CBH-30)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- Vestil Mobile Workbenches & Workstations