Shop All Plate Casters
Vestil
H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2
Mfr # H-CK3-PU6-2
Zoro # G2312821
product price: $166.99
/pk 3, $55.66/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 3
- Load Rating 3600 lb.
- Caster Wheel/Tread Material Steel
- Caster Sub-Type Rigid/Swivel
- Wheel Dia. 6"
Product Information
- Brand Vestil
- MFR # H-CK3-PU6-2
- Zoro # G2312821
- UPC # 691215227193
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6" |
Wheel Width | 2" |
Details
Number of Wheels | 3 |
Load Rating | 3600 lb. |
Caster Wheel/Tread Material | Steel |
Caster Sub-Type | Rigid/Swivel |
Item | 6"X2" POLY-ON-STEEL CASTER KIT 3600# CAP |
Description
6 In.X2 In. POLY-ON-STEEL CASTER KIT 3600# CAP, Package Quantity 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7101313)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- PENTALIFT Misc. Chains And Cables, Chain Assy (802-1026)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- VESTIL Gray Swivel With Brake Thermoplastic Rubber 8 x 2 Caster (CST-FC47-8X2DK-SWB)
- VESTIL Orange Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2SI-S)
- VESTIL Light Gray Swivel Polypropylene Caster 3 x 1 1/4 (CST-B28-3X1PP-S)
- VESTIL Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-R)
- VESTIL White Stainless Steel Swivel Nylon 6 x 2 Caster (CST-BSS-6X2NY-S)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- Vestil Plate Casters