Shop All Guard Rails
Vestil
Guard Rail, 8 in.L, 55 lb.
Mfr # HPRO-RF-36-24-4
Zoro # G2392175
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Machine Guard
- Overall Length 3 ft
- Overall Height 24 in
Product Information
- Brand Vestil
- MFR # HPRO-RF-36-24-4
- Zoro # G2392175
- UPC # 691215067904
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 3 ft |
Overall Height | 24 in |
Nominal Length | 8-5/8" |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Machine Guard |
Color | Yellow |
Finish | Powder Coated |
Net Weight | 55 lb |
Number of Ribs | 0 |
Mounting Style | Bolt On |
Item | Machine Guard |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 24 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 55 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 18 ft L, 2 in W, Polyester, Yellow (1DNJ9)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- VESTIL Bolt-On Style Guard Rail 9 Ft - Yellow (GR-F2R-BO-9-YL)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- EGA Post Protector, 8" Fits 3" Columns (5208)
- Vestil Guard Rails