Shop All Guard Rails
Vestil
Guard Rail, 8 in.L, 100lb.
Mfr # HPRO-RF-36-42-4
Zoro # G3347681
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Machine Guard
- Overall Length 3 ft
- Overall Height 42 in
Product Information
- Brand Vestil
- MFR # HPRO-RF-36-42-4
- Zoro # G3347681
- UPC # 691215067935
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 3 ft |
Overall Height | 42 in |
Diameter | 4 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Nominal Length | 8-5/8" |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Machine Guard |
Color | Yellow |
Item | Machine Guard |
Mounting Style | Bolt On |
Net Weight | 100 lb |
Finish | Powder Coat |
Number of Ribs | 0 |
Description
Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 100 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees White 11 in , 25PK (BB-11W-25-X)
- DAYTON Ring, Snap (97-130)
- COLSON Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00006.929 WS)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- VESTIL Heavy Duty Yellow Barrier, Curved Feet (PRAIL-102-HD-Y)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- VESTIL Pipe Safety Railing Base (VDKR-BASE)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- VESTIL Low Profile Rack Guard (LPRO-36-9-2)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- Vestil Warehouse Safety Guards & Protectors