Shop All Plate Casters
Vestil
Green Swivel Polyurethane 6 x 2 Caster
Mfr # CST-FC47-6X2DT-S
Zoro # G2936339
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin/Polyurethane
- Load Rating 900 lb.
- Number of Wheels 1
Product Information
- Brand Vestil
- MFR # CST-FC47-6X2DT-S
- Zoro # G2936339
- UPC # 691215231640
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin/Polyurethane |
Load Rating | 900 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swivel,Duratough(R),6x2" |
Description
Caster,Swivel,Duratough(R),6x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 26" Tool Box Dolly, 275 lb. (L-DOLLY)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Yellow (EE2804DTX20)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- VESTIL Caster Rigid (16-132-801)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- VESTIL Gray High-Quality Non-Marking Swivel With Brake Thermo Rubber 6x2 (CST-F40-6X2DK-SWB)
- VESTIL Caster Swivel w/Brake (16-132-809)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Ball Bearing SCC (SCC-35S620-SSB)
- Vestil Plate Casters