Shop All Fork Extensions
Vestil
FORK EXTENSIONS 5" X 60" STANDARD
Mfr # FE-5-60
Zoro # G001793946
product price: $337.99
/pr
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FE-5-60
- Zoro # G001793946
- UPC # 691215337342
- Country of Origin United States
- Category Fork Extensions
Description
Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. To be used with Class 2 and Class 3 forks only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x18ft., 3200lb (EEF2-901P)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-84)
- VESTIL Fork Extensions (FE-4-54)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- Vestil Fork Extensions