Shop All Fork Extensions
Vestil
FORK EXTENSIONS 4" X 60" STANDARD
Mfr # FE-4-60
Zoro # G401793393
product price: $290.99
/pr
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FE-4-60
- Zoro # G401793393
- UPC # 691215337335
- Country of Origin United States
- Category Fork Extensions
Description
Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions. Steel retaining strap prevents fork extensions from sliding off forks during use. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. To be used with Class 2 and Class 3 forks only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- VESTIL Fork Extensions (FE-4-48)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extensions (FE-6-84)
- Vestil Fork Extensions