Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 6" W
Mfr # FE-HS-6-84
Zoro # G601114066
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Width 8.125"
- Assembled Yes
Product Information
- Brand Vestil
- MFR # FE-HS-6-84
- Zoro # G601114066
- UPC # 691215320719
- Country of Origin United States
- Category Fork Extensions
Dimensions
Width | 8.125" |
Platform Length | 89.8125" |
Extension Length | 89 7/8 in |
Fork Width | 6 in |
Min. Fork Length | 84 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Length | 84 in |
Compatible Fork Width - Maximum | 6 in |
Compatible Fork Width - Minimum | 4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Assembled | Yes |
For Use With | Class 2 and Class 3 Forks |
Standards | OSHA Compliant |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 84 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 6 in, Extension Length 89 7/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFP1-4DFP3 (ER2ER1002)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-CB)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1200 lb. (P25S-N050K-14-001)
- ZORO SELECT Rope, Manila, Twisted, 1/4In. dia., 1200ft L (12U281)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extensions (FE-4-84)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- Vestil Lifting Trucks