Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 5" W
Mfr # FE-HS-5-84
Zoro # G701114065
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Width 7.125"
- Assembled Yes
Product Information
- Brand Vestil
- MFR # FE-HS-5-84
- Zoro # G701114065
- UPC # 691215320672
- Country of Origin United States
- Category Fork Extensions
Dimensions
Width | 7.125" |
Platform Length | 89.3125" |
Min. Fork Length | 84 in |
Fork Width | 5 in |
Extension Length | 89 3/8 in |
Compatible Fork Width - Maximum | 5 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 84 in |
Compatible Fork Height | 2 1/4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Assembled | Yes |
For Use With | Class 2 and Class 3 Forks |
Standards | OSHA Compliant |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 84 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 5 in, Extension Length 89 3/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu. yd., Gray (1.1CU-L GRAY)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-63)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- Vestil Lifting Trucks