Shop All Fork Extensions
Vestil
Fork Extension, Yellow, 4,000 lb, 4" W
Mfr # FE-HS-4-63
Zoro # G301114069
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Fork Width 4 in
- Standards OSHA Compliant
Product Information
- Brand Vestil
- MFR # FE-HS-4-63
- Zoro # G301114069
- UPC # 691215320610
- Country of Origin United States
- Category Fork Extensions
Dimensions
Fork Width | 4 in |
Extension Length | 68 3/8 in |
Min. Fork Length | 63 in |
Compatible Fork Width - Minimum | 4 in |
Compatible Fork Length | 63 in |
Compatible Fork Height | 2 1/4 in |
Compatible Fork Width - Maximum | 4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4,000 lb |
Item | Fork Extension |
Standards | OSHA Compliant |
For Use With | Class 2 and Class 3 Forks |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 63 in, Compatible Fork Height 2 1/4 in, Compatible Fork Width - Maximum 4 in, Extension Length 68 3/8 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Not Applicable, Standards OSHA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, Grade 100, 1/2in Size, 20 ft L (SF1620G10DOGA)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- HARRINGTON Top Hook (L1XA0031001)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL 6x96 Fork Extensions 4k Black PR (FE-6-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-63)
- VESTIL Fork Extensions (FE-4-48)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- Vestil Forklifts & Attachments