Shop All Fork Extensions
Vestil
Fork Extension Standard, PR, 72 L x 6" W
Mfr # FE-6-72
Zoro # G1746208
product price: $486.99
/pr
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FE-6-72
- Zoro # G1746208
- UPC # 691215020039
- Country of Origin United States
- Category Fork Extensions
Details
Item | Fork Extension Standard,PR,72 L x 6" W |
Description
Fork Extension Standard,PR,72 L x 6 In. W, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- BARON Galvanized Galvanized Steel 1/8 in. D X 50 ft. L Aircraft Cable (86005)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 300 lb., Brk (P12S-PRP040B-ST1-WB)
- ALECO Clear-Flex II Standard Smooth Bulk Roll 12" x .120 x 150' (170012)
- VESTIL Fork Extensions (FE-5-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-84)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- Vestil Fork Extensions