Shop All Forklift Accessories
Vestil
Fork Extension, Standard, 66 L x 4" W, PR
Mfr # FE-4-66
Zoro # G4987836
product price: $366.99
/pr
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FE-4-66
- Zoro # G4987836
- UPC # 691215019545
- Country of Origin United States
- Category Forklift Accessories
Details
Item | Fork Extension,Standard,66 L x 4" W,PR |
Description
Fork Extension,Standard,66 L x 4" W, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/2 in. x 300 ft. Twisted Polypropylene Reeled Rope in Yellow (300541TV)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- ZORO SELECT Steel Stock Picking Ladder Cart 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 36-1/2"H (SPS2-2041-C)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- VESTIL Bulk Bag Lifter (BBL-4)
- VESTIL Fork Mounted Trash Can Dumper, 500 lb. (TCD-FM-E)
- VESTIL Orbit Telescoping Lift Boom, 24" Fork (LM-OBT-8-24)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- AFTERMARKET Heavy Equipment Forklift Key Fits Late Toyota Forklifts (ELI80-0140)
- Vestil Forklifts & Attachments