Shop All Forklift Accessories
Vestil
Fork Extension, Black, 84 L x 6" W, PR
Mfr # FE-6-84-BK
Zoro # G4987608
product price: $536.99
/pr
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FE-6-84-BK
- Zoro # G4987608
- UPC # 691215087353
- Country of Origin United States
- Category Forklift Accessories
Details
Item | Fork Extension,Black,84 L x 6" W,PR |
Description
Fork Extension,Black,84 L x 6" W, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 144 In (20-1-12)
- VESTIL Tan Hardwood Dolly-Econ Solid 900 lb Capacity 16 x 24 (HDOS-1624-9-E)
- ZORO SELECT Threaded Stem Mount, 3/8 x 1, PK5 (KITSXS11002)
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- VESTIL Industrial Round Acrylic Mirror, 26" dia. (CNVX-26)
- VESTIL Fork Truck Level (FRK-LVL)
- VESTIL TRUCK SEAT OPTION - SEAT SAFETY SWITCH (LTS-SSS)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- Vestil Forklift Accessories