Shop All Forklift Accessories
Vestil
Fork Extension, Black, 84 L x 4" W, PR
Mfr # FE-4-84-BK
Zoro # G4987790
product price: $496.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FE-4-84-BK
- Zoro # G4987790
- UPC # 691215087216
- Country of Origin United States
- Category Forklift Accessories
Details
Item | Fork Extension,Black,84 L x 4" W,PR |
Description
Fork Extension,Black,84 L x 4" W, Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A6E10B3C1P6)
- CM Lower Hook Assembly, BAN0130 (BAN-0130)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL Air-Powered Fork Truck Jack, 44K, 48" (AIR-J)
- VESTIL TRUCK SEAT OPTION - SEAT SAFETY SWITCH (LTS-SSS)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-4-30)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- Vestil Forklifts & Attachments