Shop All Forklift Accessories
Vestil
Fork Blade Protector Polyethylne, 4x42, PR
Mfr # F4-42
Zoro # G1746031
product price: $94.75
/pr
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Cover Weight 7 lb
- Compatible Fork Width 4 in
- Compatible Fork Height 2 in
Product Information
- Brand Vestil
- MFR # F4-42
- Zoro # G1746031
- UPC # 691215116930
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Compatible Fork Width | 4 in |
Compatible Fork Height | 2 in |
Compatible Fork Length | 42 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Fork Covers |
Cover Weight | 7 lb |
Description
Fork Covers, Product Type Fork Cover, Material Polyethylene, Compatible Fork Width 4 in, Compatible Fork Length 42 in, Compatible Fork Height 2 in, Color Yellow, Cover Weight 7 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 24 x 48 (PNU-2448)
- CM Control Cord, 1 Ft (82894)
- ANCRA Horizontal E-Track, Galvanized Finish (48117216000-GRA)
- VESTIL Bulk Bag Lifter (BBL-4)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- VESTIL Lift Master Fork Truck Boom (LM-1T-4-11)
- VESTIL Forged Steel Forks 4K, 60", PR (F4-1.50-60)
- VESTIL Forged Steel Forks 3K, 48", PR (F4-1.25-48)
- VESTIL Fork Extension, Black, 84 L x 4" W, PR (FE-4-84-BK)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-3)
- Vestil Forklifts & Attachments