Shop All Mobile Lift Tables
Vestil
Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 24"L
Mfr # CART-24-10-M
Zoro # G5425808
product price: $1,947.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,947.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
Product Information
- Brand Vestil
- MFR # CART-24-10-M
- Zoro # G5425808
- UPC # 691215010382
- Country of Origin United States
- Category Mobile Lift Tables
Details
Load Capacity | 1000 lb. |
Item | Foot Pump Scissor Cart,1K,48 x 24 |
Description
Foot Pump Scissor Cart,1K,48 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A3E12B4C1P6)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL Alum Elevating Cart, 220 lb., 15.75x27 (CART-200-ALUM)
- Vestil Lifting Tables