Shop All Mobile Lift Tables
Vestil
Foot Pump Scissor Cart, 1000 lb. Cap, 36"W, 24"L
Mfr # CART-23-10-M
Zoro # G5425826
product price: $1,779.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
Product Information
- Brand Vestil
- MFR # CART-23-10-M
- Zoro # G5425826
- UPC # 691215010344
- Country of Origin United States
- Category Mobile Lift Tables
Details
Load Capacity | 1000 lb. |
Item | Foot Pump Scissor Cart,1K,36 x 24 |
Description
Foot Pump Scissor Cart,1K,36 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Rigid Plate Caster, CC Apex, 8" (CDP-Z-45)
- ZORO SELECT Solid Wheel, Ribbed, 13-5/8" Dia., 3-1/4" W (53CM62)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- VESTIL Quick Lft DC 57"H 175lb Cap Steel (PEL-88S-D3)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- Vestil Lifting Tables