Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-48-36-4
Zoro # G0831866
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,100 lb/Axle
- Color Silver
- Style Drop Over
Product Information
- Brand Vestil
- MFR # FHCR-48-36-4
- Zoro # G0831866
- UPC # 691215020237
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 48 in |
Channel Height | 3 in |
Width | 36 in |
Channel Width | 4 in |
Height | 3 3/8 in |
Channel Opening Height | 3 in |
Details
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3 in, Channel Width 4 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 48 in, Width 36 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP KDS-SR 1-4, Cable entry, BK (28506.4)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS42)
- VESTIL Extruded, Rubber Bumper Stop, 18" (BS-18)
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- VESTIL Anti-Slip Molded, Rubber Cableguard (MRHR-39)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- CHECKERS Drop Over Cable Protector 1 CH 10.75W, Fastlane, Orange (FL1X4-O)
- Vestil Cable Protectors