Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-48-16-4H
Zoro # G0831890
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 2,100 lb/Axle
- Number of Channels 1
- Color Silver
- Style Drop Over
Product Information
- Brand Vestil
- MFR # FHCR-24-48-16-4H
- Zoro # G0831890
- UPC # 691215050982
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 4 in |
Length | 48 in |
Width | 24 in |
Channel Width | 16 in |
Height | 4 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 1 |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Diamond |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 4 in, Channel Width 16 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 4 3/8 in, Length 48 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- LVGP Transformer 3KVA 120x240 to 120/240 (G003K1EF1A03)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Extruded Alum Hose, Cable Crossover, 24 (HCR-24)
- VESTIL Anti-Slip Molded, Rubber Cableguard (MRHR-39)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- Vestil Cable Protectors