Shop All Cable Protectors
Vestil
Fabricated Alum Hose and Cable Crossover
Mfr # FHCR-24-36-4
Zoro # G0832006
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 2,100 lb/Axle
- Color Silver
- Style Drop Over
Product Information
- Brand Vestil
- MFR # FHCR-24-36-4
- Zoro # G0832006
- UPC # 691215020190
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36 in |
Channel Height | 3 in |
Width | 24 in |
Channel Width | 4 in |
Height | 3 3/8 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 2,100 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Drop Over |
Texture | Diamond |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Description
Cable Ramp, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Drop Over, Channel Height 3 in, Channel Width 4 in, Load Capacity 2,100 lb/Axle, Material Aluminum, Style Drop Over, Color Silver, Height 3 3/8 in, Length 36 in, Width 24 in, ADA Compliant No, Texture Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/2-R)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- Vestil Cable Protectors