Shop All Desk Chairs
Vestil
Ergonomic Work Seat / Chair
Mfr # CPRO-200
Zoro # G0984125
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 13" to 26"
- Material Rubber
- Weight Capacity 220 lb.
Product Information
- Brand Vestil
- MFR # CPRO-200
- Zoro # G0984125
- UPC # 691215011495
- Country of Origin Japan
- Category Desk Chairs
Dimensions
Seat Height Range | 13" to 26" |
Details
Item | Ergonomic Work Seat / Chair |
Material | Rubber |
Weight Capacity | 220 lb. |
Description
Ergonomic Work Seat / Chair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- NATIONAL PUBLIC SEATING Folding Chair, Right Arm Tab, Black, PK2 (5210R)
- VESTIL Portable Ergonomic Worker Chair (CPRO-100)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- VESTIL Ergonomic Worker Chair, Swivel Seat (CPRO-600S)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Blue (LAS-DCR-TLC-WW-BLUE)
- Vestil Office Chairs