Shop All Stationary Lift Tables
Vestil
Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24"
Mfr # DIE-2430-36-C
Zoro # G5582188
product price: $1,143.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 30"
- Overall Height 38"
- Overall Width 24"
Product Information
- Brand Vestil
- MFR # DIE-2430-36-C
- Zoro # G5582188
- UPC # 691215106139
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 30" |
Overall Height | 38" |
Overall Width | 24" |
Details
Load Capacity | 2000 lb. |
Item | Ergo Manual Chrome Platform Table,36" |
Description
Ergo Manual Chrome Platform Table,36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB015-10)
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 8 ft L, 4 in W, Nylon, Yellow (TCS2-904-8)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT EPIC LONG 1/4 SYNTH (100970)
- VESTIL 48" x 48" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4848-4-43-QS)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- VESTIL DC Powered Die Table, Load Cap. 2000 lb. (DIE-2430-DC-C)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- POWERMATIC Table, 30", Accu-Fence System (6827036)
- Vestil Lifting Tables