Shop All Utility Carts
Vestil
Ergo Handle Cart, Steel, 2 Shelves, 4000 lb
Mfr # DH-PU2.4-3060
Zoro # G5044825
original price:
$817.88
16% off
new price: $678.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 4000 lb.
Product Information
- Brand Vestil
- MFR # DH-PU2.4-3060
- Zoro # G5044825
- UPC # 691215013505
- Country of Origin United States
- Category Utility Carts
Details
Material | Steel |
Load Capacity | 4000 lb. |
Item | Ergo Handle Cart |
Description
Ergo Handle Cart,Poly Casters,3.6K,30x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELE-TOWER Rolling Work Platform, Steel, 550 lb Load Capacity, 24 in to 132 in Platform Height (1101)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7220)
- PEERLESS J Hook, 1/2 in., 650 lb., Style A (JAA050)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- Vestil Utility & Storage Carts