Shop All Utility Carts
Vestil
Ergo Handle Cart, Steel, 2 Shelves, 4000 lb
Mfr # DH-PU2.4-2448
Zoro # G5044831
original price:
$673.00
7% off
new price: $623.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 4000 lb.
Product Information
- Brand Vestil
- MFR # DH-PU2.4-2448
- Zoro # G5044831
- UPC # 691215013499
- Country of Origin United States
- Category Utility Carts
Details
Material | Steel |
Load Capacity | 4000 lb. |
Item | Ergo Handle Cart |
Description
Ergo Handle Cart,Poly Casters,3.6K,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty (LH-GTH 125K-14)
- US CARGO CONTROL 1/2" x 24" Black Bungee Cords (bundle of 10) - 12mm (BC1224-10PK)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- Vestil Utility & Storage Carts