Shop All Utility Carts
Vestil
Ergo Handle Cart, Steel, 2 Shelves, 4000 lb
Mfr # DH-PU2.4-2436
Zoro # G5044840
product price: $593.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 4000 lb.
Product Information
- Brand Vestil
- MFR # DH-PU2.4-2436
- Zoro # G5044840
- UPC # 691215013482
- Country of Origin United States
- Category Utility Carts
Details
Material | Steel |
Load Capacity | 4000 lb. |
Item | Ergo Handle Cart |
Description
Ergo Handle Cart,Poly Casters,3.6K,24x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- Vestil Utility & Storage Carts