Shop All Stationary Lift Tables
Vestil
Electric Hydraulic Scissor Lift Table
Mfr # EHLT-4848-3-43
Zoro # G1927200
product price: $4,547.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,547.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Frame Material Steel
- Maximum Load Capacity 3,000 lb
Product Information
- Brand Vestil
- MFR # EHLT-4848-3-43
- Zoro # G1927200
- Country of Origin United States
- Category Stationary Lift Tables
Details
Load Capacity | 3,000 lb |
Item | Electric Hydraulic Scissor Lift Table |
Frame Material | Steel |
Maximum Load Capacity | 3,000 lb |
Description
Electric Hydraulic Scissor Lift Table, Maximum Load Capacity 3,000 lb, Frame Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (C35-RC-13)
- KEEPER CORD BUNGE5/32""X300'REEL (06170)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-3060-3-43-QS)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- Vestil Lifting Tables