Shop All Drum Tools
Vestil
Elect Hydraulc Drum Crushr/Compactr, 460V
Mfr # HDC-905-IDC/460V
Zoro # G3775628
product price: $9,315.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$9,315.99
Free 30-Day Returns
Key Features
- Overall Length (In.) 40 in
- Overall Width (In.) 35 1/2 in
- Overall Height (In.) 98 in
- Chamber Length (In.) 25
- Features (2) Pressure Switches (High Pressure for Drum Crushing Low Pressure for Compacting Contents Inside a Drum), 24V Control Circuit, Cruch/Compact Selector Switch, Cycle Start Button, Door Interlock Switch, Drum Head Piercer to Release Internal Drum Pressure, On/Off Switch, Positive Drum Positioning
Product Information
- Brand Vestil
- MFR # HDC-905-IDC/460V
- Zoro # G3775628
- UPC # 691215118934
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length (In.) | 40 in |
Overall Width (In.) | 35 1/2 in |
Overall Height (In.) | 98 in |
Chamber Length (In.) | 25 |
Chamber Width (In.) | 25 |
Chamber Height (In.) | 37 |
Overall Width | 37 in |
Overall Height | 91 in |
For Maximum Drum Height | 35 3/4 in |
For Maximum Drum Diameter | 6 in |
Chamber Depth | 25 in |
Chamber Height | 35.75 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 38 in |
Chamber Width | 25 in |
Description
Drum Crusher/Compactor, Automatic Reset Yes, Chamber Depth 25 in, Chamber Height 35.75 in, Chamber Width 25 in, Crushing Force 38,000 psi, Cycle Time 25 sec, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 6 in, For Maximum Drum Height 35 3/4 in, Motor Enclosure Totally Enclosed, Motor Type AC Motor, Operating Voltage 460V AC, Overall Depth 38 in, Overall Height 91 in, Overall Width 37 in, Phase Three, Power Source Hydraulic, Assembly Fully Assembled
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid 4-Way Base, Black (BLK/4BA)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- KNAPE & VOGT 6' Zinc Shelf Standard (PK255 ZC 72)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- Vestil Drum Tools