Shop All Dock Levelers
Vestil
Edge of Dock Leveler, Electric, 93 in. W
Mfr # PE-2566
Zoro # G3807015
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$2,761.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 93 in
- Usable Width 66 in
- Load Capacity 25,000 lb
- Service Height Range 5 in Above or Below Dock
Product Information
- Brand Vestil
- MFR # PE-2566
- Zoro # G3807015
- UPC # 691215029513
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 93 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 25,000 lb |
Voltage | 115 V |
Lift Mechanism | Electric Hydraulic |
Motor HP | 3/4 hp |
Includes | Unit comes complete with motor, pump, control box, cylinder, lines and oil |
Item | Edge of Dock Leveler |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 25,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Unit comes complete with motor, pump, control box, cylinder, lines and oil, Open Depth 29 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- ZORO SELECT Rigid Plate Cstr, 1200 lb, Stainless Steel (P21RX-HNG060RX-14-001)
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL DOCKLEVELER DUAL VINYL STRIP 62 IN PIT (WS-6-DV)
- VESTIL Edge of Dock Leveler, Electric, 30,000 lb. (PE-3072)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- MCGUIRE Dock Leveler, Shock Absorber (702682)
- Vestil Dock Levelers