Shop All Utility Carts
Vestil
Easy Access Steel Stock Truck, Steel, 2 Shelves, 1200 lb
Mfr # EASY-A-2448
Zoro # G0982460
product price: $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Width 24"
- Material Steel
- Load Capacity 1200 lb.
- Wheel Type Poly Caster
Product Information
- Brand Vestil
- MFR # EASY-A-2448
- Zoro # G0982460
- UPC # 691215016490
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Width | 24" |
Details
Material | Steel |
Load Capacity | 1200 lb. |
Item | Easy Access Steel Stock Truck |
Wheel Type | Poly Caster |
Description
Easy Access Steel Stock Truck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- VESTIL Silver Drum Dolly Round With Handle 1000 lb Hard Rubber Casters (DRUM-DRH-HR)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJP9)
- CM HookClevlok SlingG100C (657718)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC243610PN95)
- Vestil Utility & Storage Carts