Shop All Utility Carts
Vestil
Easy Access Steel Stock Truck, Steel, 2 Shelves, 1200 lb
Mfr # EASY-A-2436
Zoro # G0982585
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Width 24"
- Material Steel
- Load Capacity 1200 lb.
- Wheel Type Poly Caster
Product Information
- Brand Vestil
- MFR # EASY-A-2436
- Zoro # G0982585
- UPC # 691215016483
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Width | 24" |
Details
Material | Steel |
Load Capacity | 1200 lb. |
Item | Easy Access Steel Stock Truck |
Wheel Type | Poly Caster |
Description
Easy Access Steel Stock Truck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AX94)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 3' - 1-ply (EE1-902-03-T3)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-243648-3-6PH-95)
- Vestil Utility Carts