Shop All Drum Tools
This Product is Discontinued
Vestil
Drum Lifter, Palletizer (Discontinued)
Mfr # DM-550
Zoro # G1744957
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Length 48
- Width 45.6875
- Color Yellow
- Finish Painted
Product Information
- Brand Vestil
- MFR # DM-550
- Zoro # G1744957
- UPC # 691215226752
- Country of Origin China
- Category Drum Tools
Dimensions
Length | 48 |
Width | 45.6875 |
Overall Width | 45.6875 |
Overall Length | 48 |
Height | 31.5 |
Overall Height | 31.5 |
Details
Item | Drum Lifter,Palletizer |
Material | Steel |
Color | Yellow |
Finish | Painted |
Description
Drum Lifter,Palletizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.