Shop All Drum Tools
Vestil
Drum Dumper, 36 In H, 750 lb.Cap
Mfr # HDD-36-7-P
Zoro # G2292459
product price: $4,115.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,115.99
Free 30-Day Returns
Key Features
- Overall Height 64 in
- Overall Width 36 in
- Load Capacity 750 lb
- Wheel Type Caster
- Drum Capacity 55 gal, 30
Product Information
- Brand Vestil
- MFR # HDD-36-7-P
- Zoro # G2292459
- UPC # 691215022415
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 64 in |
Overall Width | 36 in |
Dump Height | 36 in |
Overall Depth | 62 in |
Rotation Height | 96 in |
For Maximum Drum Diameter | 24 in |
Power Cord Length | 8 ft |
Manufacturer Warranty Length | 1 yr Limited |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 62 in, Overall Height 64 in, Overall Width 36 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- 80/20 Leveling Caster, 300 lb. (2714)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- VESTIL Portable Cylinder Lifter-Hard Rubber (CYL-LT-1-HR)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Drum Bung Nut Wrench - Aluminum (BNW-A)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- Vestil Drum Tools