Shop All Davit Cranes
Vestil
Davit Crane, 47 in Reach, 0 in to 84 in Lift Range, Black
Mfr # WTJ-HITCH
Zoro # G3475711
product price: $766.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Capacity 600 lb
- Reach 47 in
- Material Steel
- Finish Powder Coated
- Lift Range 0 in to 84 in
Product Information
- Brand Vestil
- MFR # WTJ-HITCH
- Zoro # G3475711
- UPC # 691215113656
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 3.5 in |
Overall Width | 19.8 in |
Overall Height | 74.3 in |
Height Under Boom | 72 in |
No. of Boom Length Positions | 1 |
Mfr. Warranty Length | 90 day |
Overall Fixed Boom Length | 47.5 in |
Max. Adjustable Boom Length | 47.5 in |
Maximum Lifting Height | 7.1 ft |
Minimum Lifting Height | 0 in |
Boom Length Adjustability | Fixed |
Overall Depth | 44.5 in |
Description
Davit Crane, Maximum Lifting Capacity 600 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 7.1 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length 47.5 in, Boom Weight 134 lb, Color Black, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Manual Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2" V10 OML, UPC, 8451000 (8451000)
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- AP PRODUCTS AP Products 018-383410 Weather Stripping - 3/8" x 3/4" x 50' (018-383410)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1802DFX8)
- VESTIL Davit Crane, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range, Blue (WTJ-20-4-DC)
- VESTIL Davit Crane, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range, Blue (WTJ-20-4-AC)
- VESTIL Davit Crane, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- VESTIL Davit Crane, 43.06 in to 66.75 in Reach, 47-1/8 in to 73-5/16 in Lift Range, Blue (WTJ-E-15-3-DC)
- VESTIL Davit Crane, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-SP15)
- OZ LIFTING PRODUCTS Davit Crane (OZA500DAV)
- Vestil Davit Cranes