Shop All Plate Casters
Vestil
Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4
Mfr # CST-B28-4X1TPR-S
Zoro # G2935797
original price:
$14.27
20% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polypropylene/Thermoplastic Polyurethane Rubber
- Load Rating 220 lb.
- Number of Wheels 1
Product Information
- Brand Vestil
- MFR # CST-B28-4X1TPR-S
- Zoro # G2935797
- UPC # 691215229111
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/4" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polypropylene/Thermoplastic Polyurethane Rubber |
Load Rating | 220 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Tpr Caster,Swivel,4" x 1-1/4" |
Description
Tpr Caster,Swivel,4 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2-5/16" D Ring Hardware For Trailers Mounting Ring - 4,000 lbs (MR8UF)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- LIFT-ALL Web Sling, Endless, 5 ft L, 4 in W, Nylon, Yellow (EN2604NX5)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster (CST-F40-6X2SI-R)
- VESTIL Green Swivel Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-S)
- VESTIL Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-R)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- VESTIL Orange Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2SI-S)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- CASTERHQ 4"x2" Tool Box Caster-2 Swivels W/Brakes And 2 Rigid Casters, PK4 (CB-9TBRP42)
- Vestil Casters