Shop All Stackers
Vestil
Counter Balanced Powered Drive Lift, Load Cap. 2000 lb.
Mfr # S-2CB-62
Zoro # G5436481
product price: $13,124.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,124.99
Free 30-Day Returns
Key Features
- Overall Width 32"
- Load Capacity 2000 lb.
Product Information
Dimensions
Overall Width | 32" |
Details
Load Capacity | 2000 lb. |
Item | Counter Balanced Powered Drive Lift |
Description
Counter Balanced Powered Drive Lift
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK3/8LATCH (T9700624)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- Vestil Stackers