Shop All Guard Rails
Vestil
Corner Rack Protector, 16W x 16L x 16In H
Mfr # PCG-16
Zoro # G5821785
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 16"
- Overall Height 16 in
- Mounting Floor
- Overall Width 16 in
Product Information
- Brand Vestil
- MFR # PCG-16
- Zoro # G5821785
- UPC # 691215029414
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 16" |
Overall Height | 16 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Usable Opening Depth | 12 3/4 in |
Usable Opening Width | 9 3/4 in |
Base Depth | 16 in |
Lower Guard Height | 8 in |
Base Width | 16 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Floor |
Color | Yellow |
Includes | (3) Tabs with 7/8 in Slots |
Wall Thickness | 1/4 in |
Finish | Powder Coat |
Item | Pallet Rack Guard |
Description
Overall Length 16 In., Overall Width 16 in, Overall Height 16 in, Yellow, Includes (3) Tabs with 7/8 in Slots
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- RUBBERMAID Tilt Truck Wheel Kit (FG1004L30000)
- STAPLES Ladder Mitts Pair (611)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F3R-BO-TP42-YL)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- VESTIL Stl Drop in Grd Rail Post 72" Ylw (GR-H2R-DI-TP72-YL)
- VESTIL Pipe Safety Railing Base (VDKR-BASE)
- VESTIL Bolt-On Style Guard Rail 9 Ft - Yellow (GR-F2R-BO-9-YL)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- Vestil Warehouse Safety Guards & Protectors