Shop All Traffic Barricades
Vestil
Car Stop, 4 in H, 48 in L, 6 in W, Gray
Mfr # CS-S48-G
Zoro # G1365675
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Parking Stop Material Plastic
- Installs to Surface Asphalt, Concrete
- Parking Curb Installation Method Bolts
- Cable Channel Height No Cable Channel
Product Information
- Brand Vestil
- MFR # CS-S48-G
- Zoro # G1365675
- UPC # 190735455517
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 48 in |
Width | 6 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Item | Car Stop |
Color | Gray |
Parking Stop Material | Plastic |
Installs to Surface | Asphalt, Concrete |
Parking Curb Installation Method | Bolts |
Recycled Content (%) | No Recycled Content |
Description
Car Stop, Parking Stop Material Plastic, Length 48 in, Height 4 in, Width 6 in, Color Gray, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ansell 012-56-230-28X46 28 x 46 in. Disposable Polyethylene Apron; Blue (012-56-230-28X46)
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange (TC-28-HD-2R)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- Vestil Traffic Barricades