Shop All Traffic Barricades
Vestil
Car Stop, 4 in H, 4 ft L, 6 in W, White
Mfr # CS-S48-W
Zoro # G1365779
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Parking Stop Material Plastic
- Installs to Surface Asphalt, Concrete
- Parking Curb Installation Method Bolts
- Recycled Content (%) No Recycled Content
Product Information
- Brand Vestil
- MFR # CS-S48-W
- Zoro # G1365779
- UPC # 190735536544
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 4 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Item | Car Stop |
Color | White |
Parking Stop Material | Plastic |
Installs to Surface | Asphalt, Concrete |
Parking Curb Installation Method | Bolts |
Recycled Content (%) | No Recycled Content |
Description
Car Stop, Parking Stop Material Plastic, Length 4 ft, Height 4 in, Width 6 in, Color White, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- CONDOR Driver Gloves, L, Cream, PR (20GZ20)
- MONTOUR LINE Purple Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-PE-50-BX)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange (TC-28-HD-2R)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- Vestil Traffic Safety