Shop All Cart, Truck & Dolly Parts
Vestil
Cap 8 In. w/Hardware
Mfr # 13-036-008
Zoro # G5386683
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LO-J, LOJ-100, SP-TOP
- Includes (1) Ball, (1) Cap, (1) Washer
- Fits Brand Vestil
Product Information
- Brand Vestil
- MFR # 13-036-008
- Zoro # G5386683
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Cap 8 In. w/Hardware |
For Use With Mfr. Model Number | LO-J, LOJ-100, SP-TOP |
Includes | (1) Ball, (1) Cap, (1) Washer |
Fits Brand | Vestil |
Description
Cap 8 In. w/Hardware, Includes (1) Ball, (1) Cap, (1) Washer, For Use With Grainger Item Number 1F144, 2W878, 4W287A, 8YCL1, 9RV48, For Use With Mfr. Model Number LO-J, LOJ-100, SP-TOP, Fits Brand Vestil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- HAMPTON PRODUCTS-KEEPER 18 HD Bungee Cord (6192)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- INSTOCK Mobile Security Cart, Blue, 68" H, 24" W (GRMJSEC55)
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- VESTIL Foot Pump (01-640-030)
- VESTIL Limit Switch (01-022-022)
- VESTIL FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN (FL-LKH-4)
- VESTIL Bumper Kit (07-154-001)
- VESTIL Load Roller Kit (PM-LRK)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 5/8" (SL10-58)
- Vestil Cart, Truck & Dolly Parts