Shop All Warehouse Corner & Wall Protectors
Vestil
Bumper, 2 in. Overall L
Mfr # M-Bump
Zoro # G2392656
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 78 in
- Overall Height 2 in
- Overall Width 10 in
- For Use With Mfr. No. SQ-48-TB, SQ-60-TB, SQ-72-TB, SQ-84-TB, SQ-96-TB, SQ-108-TB, SQ-120-TB, SQ-48, SQ-60, SQ-72, SQ-84, SQ-96, SQ-108, SQ-120
Product Information
- Brand Vestil
- MFR # M-Bump
- Zoro # G2392656
- UPC # 691215028196
- Country of Origin United States
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 78 in |
Overall Height | 2 in |
Overall Width | 10 in |
Inside Width | 10 in |
Details
Item | Surface Guard |
Color | Yellow |
For Use With | Mfr. No. SQ-48-TB, SQ-60-TB, SQ-72-TB, SQ-84-TB, SQ-96-TB, SQ-108-TB, SQ-120-TB, SQ-48, SQ-60, SQ-72, SQ-84, SQ-96, SQ-108, SQ-120 |
Bumper Guard Item | Surface Guard |
Bumper Guard Shape | Rounded |
Bumper Guard Mounting Method | Anchor Screws |
Includes | Hardware |
Bumper Guard Material | Polyethylene |
Description
Surface Guard, Bumper Guard Shape Rounded, Overall Length 78 in, Overall Width 10 in, Overall Height 2 in, Bumper Guard Mounting Method Anchor Screws, Bumper Guard Material Polyethylene, Yellow, Inside Width 10 in, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA INTERNATIONAL RATCHET LOAD BINDER (50140-11)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJV4)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q466BG3)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- KNUFFI Surface Guard, Pentagon, White (60-6830-1)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6760)
- KNUFFI Edge Guard, Square, Black (60-6760-3)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- KNUFFI Surface Guard, Flat, Black (60-6902-3)
- POST GUARD Light Pole Guard Base Cover, 26inDia. x 41-1/4inH, 4 Rings, Red (LPGRED)
- Vestil Warehouse Safety Guards & Protectors