Shop All Box Dumpers
Vestil
Box Dumper, 36 in. H, 4000 lb., Steel, 2 HP
Mfr # HBD-4-36
Zoro # G3367211
original price:
$8,417.20
9% off
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,651.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Overall Length 68 1/2 in
- Control Type Hand Control Pendant
- Chute Material Steel
- Frame Material Steel
Product Information
- Brand Vestil
- MFR # HBD-4-36
- Zoro # G3367211
- UPC # 691215021791
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Length | 68 1/2 in |
Lowered Height | 3/8 in |
Chute Length | 50 in |
Overall Width | 69 in |
Dump Height | 36 in |
Control Pendant Cord Length | 8 ft |
Chute Width | 52 in |
Rotation Height | 111 in |
Level Height | 53 1/2 in |
Maximum Hold Down Height | 36 in |
Controller Cord Length | 2 ft |
Minimum Hold Down Height | 18 in |
Mfr. Warranty Length | 1 yr |
Description
Box Dumper, Maximum Load Capacity 4,000 lb, Dump Height 36 in, Level Height 53 1/2 in, Lowered Height 3/8 in, Chute Length 50 in, Chute Width 52 in, Overall Length 68 1/2 in, Overall Width 69 in, Frame Material Steel, Operating Voltage 460V AC, Includes Protective Mesh Side Screen, Maximum Chute Reach 10 in, Maximum Rotation Angle 135 Degrees , Minimum Hold Down Height 18 in, Maximum Hold Down Height 36 in, Hold Down Increments 2 in, Rotation Height 111 in, Chute Material Steel, Controls Pendant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-L-2032-XX)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EE1802NFX8)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 125 lb (PRE40273ZN-3R)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- Vestil Box Dumpers