Shop All Guard Rails
Vestil
BOLT-ON STYLE GUARD RAIL 10 FT ORANGE
Mfr # GR-F3R-BO-10-OR
Zoro # G901793398
product price: $319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-10-OR
- Zoro # G901793398
- UPC # 691215328982
- Country of Origin Turkey
- Category Guard Rails
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts. Additional posts are available and sold separately. If adding a rail to an existing rail and post section, only a single post is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-NOM)
- DUTTON-LAINSON Fastener, 1/2 In. Cable (6359)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", 505 lb. (LK-ALBS 82K-14)
- VESTIL Guard Rail Straight Rail, Yllw, 132" (GR-H2R-BO-11-YL)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- VESTIL Guard Rail, 48 in.L, 107lb. (HPRO-RF-48-42-4)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- HALLOWELL Post Protector, 6"X4.25"X12", Yellow (PP070712SY)
- Vestil Warehouse Safety Guards & Protectors