Shop All Dollies
Vestil
Blue Steel Plate Dolly 1200 lb Capacity 24 x 30
Mfr # VPLDO/S-2430-AS
Zoro # G5042637
original price:
$356.99
3% off
new price: $343.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Product Information
Details
Item | Stl Plate Dolly 1200 lb.,24 x 30 |
Description
Stl Plate Dolly 1200 lb.,24 x 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- ZORO SELECT Propeller, 4 In Dia x 5/8 In, 316 SS (32V144)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- Vestil Dollies